Bimetal thermometer, 3" dial, 2-1/2" stem length, range 0/250 Degrees F (-20/120 Degrees C), 2 Degrees F (2 Degrees C) div.

  • Mfr # BTB3255D

  • Zoro # G607146603


product price: $69.59
/ea

Key Features

Width
3-1/2 in
Height
4.3 in
Depth
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTB3255D
Zoro #
G607146603
UPC #
-
Country of Origin
China

Dimensions

Width
3-1/2 in
Height
4.3 in
Depth
3.6 in

Description

Bimetal thermometer, 3" dial, 2-1/2" stem length, range 0/250°F (-20/120°C), 2°F (2°C) div.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.