Bimetal thermometer, 3" dial, 4" stem length, range 50/550 Degrees F (10/290 Degrees C), 5 Degrees F (5 Degrees C) div.

  • Mfr # BTB3407D

  • Zoro # G507146505


product price:  $68.75
/ea

Key Features

Stem Length
3.5 in
Weight
0.55 lbs
Width
3.5 in
Height
6.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTB3407D
Zoro #
G507146505
UPC #
-
Country of Origin
China

Dimensions

Stem Length
3.5 in
Width
3.5 in
Height
6.9 in

Details

Weight
0.55 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.