Zoro Homepage

Bimetal thermometer, 4" stem, range 0 to 200 Degrees F.

  • Mfr # BTLS340101

  • Zoro # G2660384


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2%
Connection Location
Left Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLS340101
Zoro #
G2660384
UPC #
-
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Dial Diameter
3 in
Manufacturer Warranty Length
1 yr
Stem Diameter
0.25 in
Thread Size
1/2 in

Description

Dial Thermometer, Temperature Range 0 Degrees to 200 Degrees F, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Left-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.