Zoro Homepage

Bimetal thermometer, 4" stem, range 50 to 400 Degrees F.

  • Mfr # BTLR340121

  • Zoro # G2631115


product price: $72.39
/ea

Key Features

Accuracy
+/-2%
Connection Location
Right Side
Dial Size
3 in
Case Material
Stainless Steel
Stem Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLR340121
Zoro #
G2631115
UPC #
094700942654
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
4 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Dial Diameter
3 in
Stem Diameter
0.25 in
Thread Size
1/2 in
Manufacturer Warranty Length
1 yr

Description

Dial Thermometer, Temperature Range 50 Degrees to 400 Degrees F, Stem Length 4 in, Dial Diameter 3 in, 1/2 in NPT, Right-Side, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.