Zoro Homepage

Canvas Hood Extension, 1 ft. x 4 ft.

  • Mfr # A-SAH-14S

  • Zoro # G1875321


product price: $1,999.99
/ea
Free Shipping & Returns

Key Features

Overall Width
4 ft
Overall Height
1 ft
Product Type
Canvas Hood Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-SAH-14S
Zoro #
G1875321
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 ft
Overall Height
1 ft

Details

Item
Hood Attachment
Product Type
Canvas Hood Attachment

Description

Hood Attachment, Product Type Canvas Hood Attachment, Overall Width 4 ft, Overall Height 1 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.