Canvas Hood Extension, 2 ft. x 4 ft.
Mfr # A-SAH-24S
Zoro # G1875498
product price: $1,867.99
/ea
Free Shipping & Returns
Key Features
Overall Height
2 ft
Overall Width
4 ft
Product Type
Canvas Hood Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A-SAH-24S
Zoro #
G1875498
UPC #
-
Country of Origin
China
Dimensions
Overall Height
2 ft
Overall Width
4 ft
Details
Item
Hood Attachment
Product Type
Canvas Hood Attachment
Description
Hood Attachment, Product Type Canvas Hood Attachment, Overall Width 4 ft, Overall Height 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.