Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Dioxide Detector, Infrared

  • Mfr # CDTA-2N000-LCD

  • Zoro # G910044849


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Standards
BTL Listed, CE Compliant, RoHS Compliant
Sensor Type
Capacitive Polymer, Infrared, Solid State Band Gap
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Field Selectable Modbus and BACnet Communications, Integral Humidity and Temperature Sensors, Physical Hardware Lockout
Response Time
2 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTA-2N000-LCD
Zoro #
G910044849
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Overall Depth
1.09 in
Overall Width
2.79 in
Overall Height
4.5 in

Details

Item
Carbon Dioxide Detector
Power Source
Hardwired
Standards
BTL Listed, CE Compliant, RoHS Compliant
Sensor Type
Capacitive Polymer, Infrared, Solid State Band Gap
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Field Selectable Modbus and BACnet Communications, Integral Humidity and Temperature Sensors, Physical Hardware Lockout
Response Time
2 min
Operating Temperature - Maximum
122 Degrees F
Product Type
Fixed Gas Detector
Market
Commercial
Detection Concentration - Minimum
0 ppm
Mount Type
Screws
Includes Temperature Set Point
Temperature Set Point Included
Display Type
Digital
Operating Humidity - Maximum
85 %
Interchangeable Sensors
Yes
For Environment
Hospitals, Office Buildings, Schools
Sensor Life
15 yr
Series
CDTA
Operating Temperature - Minimum
32 Degrees F
Visual Alert Type
Digital Display
Measures Temperature
Temperature Measuring
Measurement Range
Carbon Dioxide (0 to 2000 ppm)
Chemical Formula
CO2
Detection Concentration - Maximum
2,000 ppm
Gas Detected
Carbon Dioxide
Number of Gases Detected
1
Alert Type
Digital Display
Display Screen Type
LCD
Operating Humidity - Minimum
0 %
Operating Voltage
10 to 42V DC/10 to 30V AC
Voltage
10 to 42V DC/10 to 30V AC

Description

Carbon Dioxide Detector, Gas Detected Carbon Dioxide, Standards BTL Listed, CE Compliant, RoHS Compliant, Product Type Fixed Gas Detector, Mounting Location Wall, Sensor Type Capacitive Polymer, Infrared, Solid State Band Gap, Visual Alert Type Digital Display, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.