Zoro Homepage

Carbon Dioxide Detector, Infrared

  • Mfr # CDTA-2N000

  • Zoro # G110044847


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Standards
BTL Listed, CE Compliant, RoHS Compliant
Sensor Type
Capacitive Polymer, Infrared, Solid State Band Gap
Response Time
2 min
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Field Selectable Modbus and BACnet Communications, Integral Humidity and Temperature Sensors, Physical Hardware Lockout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTA-2N000
Zoro #
G110044847
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr
Overall Width
2.79 in
Overall Height
4.5 in
Overall Depth
1.09 in

Description

Carbon Dioxide Detector, Gas Detected Carbon Dioxide, Standards BTL Listed, CE Compliant, RoHS Compliant, Product Type Fixed Gas Detector, Mounting Location Wall, Sensor Type Capacitive Polymer, Infrared, Solid State Band Gap, Display Type None, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.