Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Dioxide Detector, Infrared

  • Mfr # CDTA-5N000

  • Zoro # G210044846


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Standards
BTL Listed, CE Compliant, RoHS Compliant
Sensor Type
Capacitive Polymer, Infrared, Solid State Band Gap
Response Time
2 min
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Field Selectable Modbus and BACnet Communications, Integral Humidity and Temperature Sensors, Physical Hardware Lockout
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTA-5N000
Zoro #
G210044846
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Manufacturer Warranty Length
5 yr
Overall Width
2.79 in
Overall Depth
1.09 in

Details

Item
Carbon Dioxide Detector
Power Source
Hardwired
Standards
BTL Listed, CE Compliant, RoHS Compliant
Sensor Type
Capacitive Polymer, Infrared, Solid State Band Gap
Response Time
2 min
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Field Selectable Modbus and BACnet Communications, Integral Humidity and Temperature Sensors, Physical Hardware Lockout
Operating Temperature - Minimum
32 Degrees F
Series
CDTA
Operating Temperature - Maximum
122 Degrees F
Measurement Range
Carbon Dioxide (0 to 5000 ppm)
Number of Gases Detected
1
Sensor Life
15 yr
Product Type
Fixed Gas Detector
Detection Concentration - Minimum
0 ppm
Display Type
None
Interchangeable Sensors
Yes
Market
Commercial
Gas Detected
Carbon Dioxide
Includes Temperature Set Point
Temperature Set Point Included
Operating Humidity - Maximum
85 %
Measures Temperature
Temperature Measuring
For Environment
Hospitals, Office Buildings, Schools
Mount Type
Screws
Chemical Formula
CO2
Detection Concentration - Maximum
5,000 ppm
Operating Humidity - Minimum
0 %
Operating Voltage
10 to 42V DC/10 to 30V AC
Voltage
10 to 42V DC/10 to 30V AC

Description

Carbon Dioxide Detector, Gas Detected Carbon Dioxide, Standards BTL Listed, CE Compliant, RoHS Compliant, Product Type Fixed Gas Detector, Mounting Location Wall, Sensor Type Capacitive Polymer, Infrared, Solid State Band Gap, Display Type None, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 5,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.