Zoro Homepage

Carbon Dioxide Sensor, Infrared

  • Mfr # CDTC-2N000-LCD

  • Zoro # G810044840


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Standards
BTL Listed, CE Compliant
Sensor Type
Infrared
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Integral Temperature Sensing, Simplify Installation with Backplate Electrical Connections
Chemical Formula
CO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTC-2N000-LCD
Zoro #
G810044840
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Manufacturer Warranty Length
5 yr
Overall Width
2.79 in
Overall Depth
1.09 in

Details

Item
Carbon Dioxide Sensor
Power Source
Hardwired
Standards
BTL Listed, CE Compliant
Sensor Type
Infrared
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Integral Temperature Sensing, Simplify Installation with Backplate Electrical Connections
Chemical Formula
CO2
Detection Concentration - Maximum
2,000 ppm
Operating Humidity - Maximum
85 %
Operating Temperature - Maximum
122 Degrees F
Alert Type
Digital Display
Display Screen Type
LCD
Sensor Life
15 yr
Gas Detected
Carbon Dioxide
Market
Commercial
Product Type
Fixed Gas Detector
Includes Temperature Set Point
Temperature Set Point Included
Operating Humidity - Minimum
10 %
Display Type
Digital
Number of Gases Detected
1
Operating Temperature - Minimum
32 Degrees F
For Environment
Hospitals, Office Buildings, Schools
Visual Alert Type
Digital
Detection Concentration - Minimum
0 ppm
Mount Type
Screws
Measurement Range
Carbon Dioxide (0 to 2000 ppm)
Interchangeable Sensors
Yes
Series
CDTC
Measures Temperature
Temperature Measuring
Operating Voltage
10 to 42V DC/10 to 30V AC
Voltage
10 to 42V DC/10 to 30V AC

Description

Carbon Dioxide Sensor, Gas Detected Carbon Dioxide, Standards BTL Listed, CE Compliant, Product Type Fixed Gas Detector, Mounting Location Wall, Sensor Type Infrared, Visual Alert Type Digital, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.