Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Dioxide Sensor, Infrared

  • Mfr # CDTC-5N000-LCD

  • Zoro # G910044832


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Power Source
Hardwired
Standards
BTL Listed, CE Compliant
Sensor Type
Infrared
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Integral Temperature Sensing, Simplify Installation with Backplate Electrical Connections
Measurement Range
Carbon Dioxide (0 to 5000 ppm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTC-5N000-LCD
Zoro #
G910044832
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Manufacturer Warranty Length
5 yr
Overall Width
2.79 in
Overall Depth
1.09 in

Details

Item
Carbon Dioxide Sensor
Power Source
Hardwired
Standards
BTL Listed, CE Compliant
Sensor Type
Infrared
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Integral Temperature Sensing, Simplify Installation with Backplate Electrical Connections
Measurement Range
Carbon Dioxide (0 to 5000 ppm)
Display Type
Digital
Includes Temperature Set Point
Temperature Set Point Included
Sensor Life
15 yr
Product Type
Fixed Gas Detector
Operating Humidity - Minimum
10 %
Operating Temperature - Minimum
32 Degrees F
Visual Alert Type
Digital
Detection Concentration - Maximum
5,000 ppm
Alert Type
Digital Display
Gas Detected
Carbon Dioxide
Number of Gases Detected
1
Measures Temperature
Temperature Measuring
Mount Type
Screws
Interchangeable Sensors
Yes
For Environment
Hospitals, Office Buildings, Schools
Market
Commercial
Operating Humidity - Maximum
85 %
Display Screen Type
LCD
Series
CDTC
Operating Temperature - Maximum
122 Degrees F
Chemical Formula
CO2
Detection Concentration - Minimum
0 ppm
Operating Voltage
10 to 42V DC/10 to 30V AC
Voltage
10 to 42V DC/10 to 30V AC

Description

Carbon Dioxide Sensor, Gas Detected Carbon Dioxide, Standards BTL Listed, CE Compliant, Product Type Fixed Gas Detector, Mounting Location Wall, Sensor Type Infrared, Visual Alert Type Digital, Display Type Digital, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 5,000 ppm, Measures Temperature Temperature Measuring, Includes Temperature Set Point Temperature Set Point Included, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.