Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Dioxide/Temperature transmitter, wall mount, universal current/voltage output, 2000 PPM

  • Mfr # CDSN

  • Zoro # G910724130


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Power Source
Screw Terminals
Overall Width
2.79 in
Overall Height
4.5 in
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Integral Passive Temperature Reduces the Number of Devices Mounted in the Space, Simplify Installation with Backplate Electrical Connections
Includes
10K ohm Type 3 NTC Thermistor, 10K ohm Type 2 NTC Thermistor, 20K ohm NTC Thermistor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSN
Zoro #
G910724130
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2.79 in
Overall Height
4.5 in
Overall Depth
1.09 in

Details

Item
Carbon Dioxide Transmitter
Power Source
Screw Terminals
Features
Automatic Baseline Correction (ABC) to Account for Sensor Drift, Integral Passive Temperature Reduces the Number of Devices Mounted in the Space, Simplify Installation with Backplate Electrical Connections
Includes
10K ohm Type 3 NTC Thermistor, 10K ohm Type 2 NTC Thermistor, 20K ohm NTC Thermistor
Standards
CE Compliant
IP Rating
IP30
Sensor Type
Infrared
For Use With
Building Management Controllers
Voltage
24V AC/V DC
Measurement Range
Carbon Dioxide (0 to 2000 ppm)
Detection Concentration - Maximum
2,000 ppm
Interchangeable Sensors
Yes
NEMA Enclosure Rating
1
Operating Humidity - Minimum
0 %
Operating Temperature - Minimum
32 Degrees F
Gas Detected
Carbon Dioxide
For Environment
Office Buildings, Schools
Sensor Life
15 yr
Market
Commercial
Chemical Formula
CO2
Output Current
0 to 20 mA
Operating Frequency
50/60 Hz
Product Type
Detector Transmitter
Mount Type
Screws
Number of Gases Detected
1
Measures Temperature
Temperature Measuring
Detection Concentration - Minimum
0 ppm
Display Type
None
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Maximum
85 %
Operating Voltage
24V AC/V DC

Description

Carbon Dioxide Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Dioxide, Standards CE Compliant, Includes 10K ohm Type 3 NTC Thermistor, 10K ohm Type 2 NTC Thermistor, 20K ohm NTC Thermistor, Product Type Detector Transmitter, Mounting Location Wall, Sensor Type Infrared, Display Type None, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.