Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbon Monoxide Transmitter, 0 to 200 PPM CO, 4 to 20 mA/2 to 10 VDC outputs.

  • Mfr # CMT200

  • Zoro # G407158387


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7.70 in
Overall Height
2.70 in
Length
5.60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMT200
Zoro #
G407158387
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
7.70 in
Overall Height
2.70 in
Length
5.60 in

Description

Carbon Monoxide Transmitter, 0 to 200 PPM CO, 4 to 20 mA/2 to 10 VDC outputs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.