Zoro Homepage

Carbon Monoxide Transmitter, 0 to 200 PPM CO, 4 to 20 mA/2 to 10 VDC outputs, rectangular enclosure

  • Mfr # CMT200-R

  • Zoro # G507158256


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Features
Standards
CE
Operating Temp. Range
-4° to 122° F
Material
UV Resistant Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMT200-R
Zoro #
G507158256
UPC #
-
Country of Origin
United States

Details

Item
Carbon Monoxide Transmitter
Features
Standards
CE
Operating Temp. Range
-4° to 122° F
Material
UV Resistant Polycarbonate

Description

Carbon Monoxide Transmitter, 0 to 200 PPM CO, 4 to 20 mA/2 to 10 VDC outputs, rectangular enclosure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.