Shop DWYER INSTRUMENTS
See all product information
Create Account
Closed Tank Liquid Level Switches
- Mfr # F7-SS2
- Zoro # G424152436
product price:Â
$
99.99
/ea
Key Features
Cord Length
18 in
Horsepower @ Single Phase - 120V AC
Not Rated
Body Material
316 Stainless Steel
Stem Material
316 Stainless Steel
Electrical Connection
Pre-Wired Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7-SS2
- Zoro #
- G424152436
- UPC #
- -
- Country of Origin
- United States
- Item
- Liquid Level Switch
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Body Material
- 316 Stainless Steel
- Stem Material
- 316 Stainless Steel
- Electrical Connection
- Pre-Wired Cable
- Switch Function
- Selectable
- Switch Structure
- SPST
- Minimum Media Specific Gravity
- 0.75
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Product Type
- Closed Liquid Level Switch
- Float Material
- 316 Stainless Steel
- Float Travel
- 3/4 in
- Operating Temperature - Maximum
- 300 Degrees F
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Actuation Method
- Magnetic
- Proof Pressure
- 450 psi
- Features
- Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application
- Series
- F7
- Standards
- CE, cRLus, RoHS
- Current Rating - Maximum
- 1.5 A
- Voltage Rating - Maximum
- 200 V AC, 200 V DC
- Mounting Style
- Vertical
Description
Liquid Level Switch, Switch Function Selectable, Float Travel 3/4 in, Float Material 316 Stainless Steel, Float Length 1 in, Stem Material 316 Stainless Steel, Body Material 316 Stainless Steel, Standards CE, cRLus, RoHS, Features Hermetically Sealed Reed Switch, Open or Closed Circuit Design Suits Rising or Falling Liquid Level Application