Shop DWYER INSTRUMENTS

Closed Tank Liquid Level Switches

  • Mfr # L8-WP
  • Zoro # G024152379

product price: 
$
257.99
/ea
Free Shipping & Returns

Key Features

Proof Pressure
150 psi
Switch Function
Selectable
Body Material
PPS
Stem Length
4.25 in
Float Length
2.53 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L8-WP
Zoro #
G024152379
UPC #
-
Country of Origin
United States

Dimensions

Stem Length
4.25 in
Float Length
2.53 in
Stem Thread Size
1 in NPT
Float Diameter
1.13 in
Overall Length
8.31 in
Cord Length
18 in
Wire Rope Length
8.31 in
Length
8.31 in
Fits Chest Size
Magnetically Actuated

Details

Item
Liquid Level Switch
Proof Pressure
150 psi
Switch Function
Selectable
Body Material
PPS
Electrical Connection
Pre-Wired Cable
Features
Magnetically Actuated
Float Travel
4 1/2 in
Actuation Method
Magnetic
Product Type
Closed Liquid Level Switch
Minimum Media Specific Gravity
0.6
Operating Temperature - Maximum
212 Degrees F
Horsepower @ Three Phase - 240V AC
Not Rated
Mounting Style
Side
Voltage Rating - Maximum
125 V AC, 250 V AC
Series
L8
Float Material
PPS
Horsepower @ Single Phase - 240V AC
Not Rated
Horsepower @ Single Phase - 120V AC
Not Rated
Stem Material
316 Stainless Steel
Switch Structure
SPDT
Current Rating - Maximum
5 A
Standards
CE, RoHS, UL

Description

Liquid Level Switch, Switch Function Selectable, Float Travel 4 1/2 in, Overall Length 8.31 in, Float Material PPS, Float Length 2.53 in, Stem Material 316 Stainless Steel, Stem Length 4.25 in, Body Material PPS, Standards CE, RoHS, UL, Features Magnetically Actuated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.