Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Communicating Co2 Sensor, WTemp 2000Ppm N Am

  • Mfr # CDTC-2N000

  • Zoro # G607158361


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Height
1-1/2 in
Width
4-1/2 in
Depth
5.7 in
Detects
carbon dioxide
Gas Type
CO2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDTC-2N000
Zoro #
G607158361
UPC #
-
Country of Origin
United States

Dimensions

Height
1-1/2 in
Width
4-1/2 in
Depth
5.7 in

Details

Detects
carbon dioxide
Gas Type
CO2

Description

Communicating carbon dioxide transmitter with temperature output, 2000 PPM range and North American housing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.