Compact ultrasonic flowmeter, pulse and 4-20 mA outputs, 3/4 to 4" (25 to 115 mm) pipe

  • Mfr # UFM2-14

  • Zoro # G607144135


product price: $3,975.99
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11.4 in
Height
3.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFM2-14
Zoro #
G607144135
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
11 in
Width
11.4 in
Height
3.9 in

Description

Compact ultrasonic flowmeter, pulse and 4-20 mA outputs, 3/4 to 4" (25 to 115 mm) pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.