Zoro Homepage

Compact USB data logger, temperature/humidity/dew point input.

  • Mfr # DW-USB-2

  • Zoro # G707146596


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Height
4.1 in
Width
1.7 in
Weight
0.15 lbs, 0.0680388555 kg
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW-USB-2
Zoro #
G707146596
UPC #
-
Country of Origin
China

Dimensions

Height
4.1 in
Width
1.7 in
Length
4.5 in

Details

Weight
0.15 lbs, 0.0680388555 kg

Description

Compact USB data logger, temperature/humidity/dew point input.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.