Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # CRF2-WR01T-048-M20
- Zoro # G224151820
product price:Â
$
1,206.99
/ea
Free Shipping & Returns
Key Features
For Media Type
Nonhazardous Liquids, Powders
Media Temperature - Maximum
250 Degrees F
Standards
RoHS
Product Type
Level Transmitter
Enclosure Rating
IP66, NEMA 4X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRF2-WR01T-048-M20
- Zoro #
- G224151820
- UPC #
- -
- Country of Origin
- United States
- Item
- Contact Level Sensors
- For Media Type
- Nonhazardous Liquids, Powders
- Media Temperature - Maximum
- 250 Degrees F
- Standards
- RoHS
- Product Type
- Level Transmitter
- Enclosure Rating
- IP66, NEMA 4X
- Number of Outputs - Analog
- 1
- Connection Type
- NPT
- Nameplate Voltage
- 12 to 35V DC
- Probe Material
- FEP
- Body Material
- Aluminum
- Output Wire Configuration
- 2-Wire
- Mounting Orientation
- Vertical
- Output Voltage Range
- 4 to 20mA
- Stem Material
- FEP
- Accuracy
- +/-0.025%
- Range
- 48 in
- Operating Pressure - Maximum
- 100 psi
Dimensions
- Stem Length
- 48 in
- Overall Length
- 53 in
- Connection Size
- 3/4 in
- Wire Rope Length
- 53 in
- Length
- 53 in
Description
Contact Level Sensors, Product Type Level Transmitter, Connection Size 3/4 in, For Media Type Nonhazardous Liquids, Powders, Connection Type NPT, Body Material Aluminum, Accuracy +/-0.025 Percent, Range 48 in, Stem Length 48 in, Operating Pressure - Maximum 100 psi, Media Temperature - Maximum 250 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP66, NEMA 4X, Number of Outputs - Analog 1, Number of Outputs - Digital Not Applicable, Output Wire Configuration 2-Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.