Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # CRF2-WR01T-072
- Zoro # G224151912
product price:Â
$
1,318.99
/ea
Free Shipping & Returns
Key Features
Product Type
Level Transmitter
Number of Outputs - Analog
1
Connection Type
NPT
Media Temperature - Maximum
250 Degrees F
Output Wire Configuration
2-Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRF2-WR01T-072
- Zoro #
- G224151912
- UPC #
- -
- Country of Origin
- United States
- Item
- Contact Level Sensors
- Product Type
- Level Transmitter
- Number of Outputs - Analog
- 1
- Connection Type
- NPT
- Media Temperature - Maximum
- 250 Degrees F
- Output Wire Configuration
- 2-Wire
- Output Voltage Range
- 4 to 20mA
- Probe Material
- FEP
- Range
- 72 in
- Body Material
- Aluminum
- For Media Type
- Nonhazardous Liquids, Powders
- Nameplate Voltage
- 12 to 35V DC
- Accuracy
- +/-0.025%
- Enclosure Rating
- IP66, NEMA 4X
- Operating Pressure - Maximum
- 100 psi
- Stem Material
- FEP
- Standards
- RoHS
- Mounting Orientation
- Vertical
Dimensions
- Overall Length
- 77 in
- Connection Size
- 3/4 in
- Stem Length
- 72 in
- Wire Rope Length
- 77 in
- Length
- 77 in
Description
Contact Level Sensors, Product Type Level Transmitter, Connection Size 3/4 in, For Media Type Nonhazardous Liquids, Powders, Connection Type NPT, Body Material Aluminum, Accuracy +/-0.025 Percent, Range 72 in, Stem Length 72 in, Operating Pressure - Maximum 100 psi, Media Temperature - Maximum 250 Degrees F, Mounting Orientation Vertical, Enclosure Rating IP66, NEMA 4X, Number of Outputs - Analog 1, Number of Outputs - Digital Not Applicable, Output Wire Configuration 2-Wire
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.