Shop DWYER INSTRUMENTS
See all product information
Create Account
Contact Level Sensors
- Mfr # L6EPS-S-S-3-A
- Zoro # G424152542
product price:Â
$
606.99
/ea
Free Shipping & Returns
Key Features
Switch Structure
SPDT
Switch Function
Selectable
Horsepower @ Three Phase - 240V AC
Not Rated
Float Length
2 in
Contact Form
1NO/1NC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L6EPS-S-S-3-A
- Zoro #
- G424152542
- UPC #
- -
- Country of Origin
- United States
- Item
- Level Sensor
- Switch Structure
- SPDT
- Switch Function
- Selectable
- Horsepower @ Three Phase - 240V AC
- Not Rated
- Contact Form
- 1NO/1NC
- Horsepower @ Single Phase - 120V AC
- Not Rated
- Features
- Leak-Proof Lower Body, No Mechanical Linkage
- Operating Temperature - Minimum
- -4 Degrees F
- Current Rating - Maximum
- 5 A
- Operating Temperature - Maximum
- 167 Degrees F
- Actuation Method
- Magnetic
- Float Material
- 304 Stainless Steel
- Proof Pressure
- 200 psi
- Wetted Materials
- 303 Stainless Steel, 304 Stainless Steel, Ceramic (Magnet)
- Mounting Style
- Side
- Horsepower @ Single Phase - 240V AC
- Not Rated
- Minimum Media Specific Gravity
- 0.5
- Stem Material
- 304 Stainless Steel
- Standards
- CE, CSA, RoHS, UL
- Voltage Rating - Maximum
- 125 V AC, 250 V AC
- Body Material
- Stainless Steel
- Series
- L6
- Electrical Connection
- Pre-Wired Cable
- Product Type
- Closed Liquid Level Switch
Dimensions
- Float Length
- 2 in
- Float Diameter
- 1 in
- Overall Length
- 6.5 in
- Stem Thread Size
- 1 in NPT
- Stem Length
- 1.75 in
- Wire Rope Length
- 6.5 in
- Length
- 6.5 in
- Fits Chest Size
- Leak-Proof Lower Body, No Mechanical Linkage
Description
Level Sensor, Switch Function Selectable, Float Travel Not Applicable, Overall Length 6.5 in, Float Material 304 Stainless Steel, Float Length 2 in, Stem Material 304 Stainless Steel, Stem Length 1.75 in, Contact Form 1NO/1NC, Body Material Stainless Steel, Standards CE, CSA, RoHS, UL, Features Leak-Proof Lower Body, No Mechanical Linkage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.