DetectorTransmitter, CO2, Infrared

  • Mfr # CDT-2D40
  • Zoro # G107158403
product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Gas Type
CO2
Height
4.5 in
Width
5.8 in
Measures Temperature
Temperature Measuring
Mount Type
Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CDT-2D40
Zoro #
G107158403
UPC #
-
Country of Origin
United States
Gas Type
CO2
Measures Temperature
Temperature Measuring
Mount Type
Screws
Item
Detector Transmitter
Number of Gases Detected
1
Sensor Life
15 yr
Sensor Type
Infrared
Operating Humidity - Minimum
10 %
Series
CDT
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Maximum
85 %
Response Time
2 min
Output Current
4 to 20 mA
Operating Temperature - Minimum
32 Degrees F
Output Current - Minimum
4 mA
Product Type
Detector Transmitter
Detection Concentration - Maximum
2,000 ppm
For Environment
Hospitals, Office Buildings, Schools
Detection Concentration - Minimum
0 ppm
Standards
CE, RoHS
Gas Detected
Carbon Dioxide
Power Source
Hardwired
Measurement Range
Carbon Dioxide (0 to 2,000 ppm)
Output Current - Maximum
20 mA
For Use With
Building Management Controllers
Market
Commercial
Chemical Formula
CO2
Output Voltage
0 to 10V DC
Features
Automatic Baseline Correction (ABC), Integral Humidity and Temperature Sensors, Backplate Electrical Connections
Compatible Product Type
Building Management Controllers
Operating Voltage
16 to 35V DC, 19 to 28V AC

Dimensions

Height
4.5 in
Width
5.8 in
Manufacturer Warranty Length
5 yr
Overall Height
2.81 in
Fits Chest Size
Automatic Baseline Correction (ABC), Integral Humidity and Temperature Sensors, Backplate Electrical Connections
Overall Depth
11.76 in
Overall Width
4.78 in

Description

Detector Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Dioxide, Standards CE, RoHS, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Infrared, Display Type Not Applicable, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.