Shop DWYER INSTRUMENTS

DetectorTransmitter, CO2, Infrared

  • Mfr # CDTR-2D4B4
  • Zoro # G710044834

product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Response Time
2 min
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDTR-2D4B4
Zoro #
G710044834
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4.78 in
Overall Depth
11.76 in
Overall Height
2.81 in
Manufacturer Warranty Length
5 yr
Fits Chest Size
Physical Hardware Lockout, Replaceable Sensors

Details

Item
Detector Transmitter
IP Rating
IP66
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Response Time
2 min
Features
Physical Hardware Lockout, Replaceable Sensors
For Use With
Building Management Controllers
Sensor Life
15 yr
Output Current
4 to 20mA (Carbon Dioxide/RH)
NEMA Enclosure Rating
4X
Output Voltage
0 to 10V DC
Operating Humidity - Minimum
0 %
Operating Temperature - Minimum
32 Degrees F
Measures Temperature
Temperature Measuring
Detection Concentration - Minimum
0 ppm
Output Type
10K ohm Type 2 NTC Thermistor (Temperature)
Mount Type
Screws
Operating Temperature - Maximum
122 Degrees F
Detection Concentration - Maximum
2,000 ppm
Product Type
Detector Transmitter
For Environment
Hospitals, Office Buildings, Schools
Gas Detected
Carbon Dioxide
Market
Commercial
Number of Gases Detected
1
Series
CDTR
Chemical Formula
CO2
Measurement Range
Carbon Dioxide (0 to 2,000 ppm)
Operating Humidity - Maximum
85 %
Operating Voltage
16 to 35V DC/19 to 28V AC
Voltage
16 to 35V DC/19 to 28V AC
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
Building Management Controllers

Description

Detector Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Dioxide, Standards CE, RoHS, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Infrared, Display Type Not Applicable, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.