Shop DWYER INSTRUMENTS

DetectorTransmitter, CO2, Infrared

  • Mfr # CDTR-2D4E4
  • Zoro # G810044826

product price: 
$
354.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Features
Physical Hardware Lockout, Replaceable Sensors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDTR-2D4E4
Zoro #
G810044826
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
11.76 in
Manufacturer Warranty Length
5 yr
Overall Height
2.81 in
Overall Width
4.78 in
Fits Chest Size
Physical Hardware Lockout, Replaceable Sensors

Details

Item
Detector Transmitter
IP Rating
IP66
Power Source
Hardwired
Standards
CE, RoHS
Sensor Type
Infrared
Features
Physical Hardware Lockout, Replaceable Sensors
For Use With
Building Management Controllers
Response Time
2 min
Series
CDTR
Detection Concentration - Minimum
0 ppm
Sensor Life
15 yr
Number of Gases Detected
1
Operating Humidity - Minimum
0 %
Operating Temperature - Maximum
122 Degrees F
Gas Detected
Carbon Dioxide
Chemical Formula
CO2
Mount Type
Screws
Output Type
Pt1000 ohm RTD (Temperature)
Measures Temperature
Temperature Measuring
Operating Humidity - Maximum
85 %
Detection Concentration - Maximum
2,000 ppm
NEMA Enclosure Rating
4X
Output Current
4 to 20mA (Carbon Dioxide/RH)
Operating Temperature - Minimum
32 Degrees F
Output Voltage
0 to 10V DC
For Environment
Hospitals, Office Buildings, Schools
Market
Commercial
Measurement Range
Carbon Dioxide (0 to 2,000 ppm)
Product Type
Detector Transmitter
Operating Voltage
16 to 35V DC/19 to 28V AC
Voltage
16 to 35V DC/19 to 28V AC
Output Current - Maximum
20 mA
Output Current - Minimum
4 mA
Power Source - TS Only
Hardwired
Power Source - old
Hardwired
Compatible Product Type
Building Management Controllers

Description

Detector Transmitter, For Use With Building Management Controllers, Gas Detected Carbon Dioxide, Standards CE, RoHS, Product Type Detector Transmitter, Mounting Location Duct, Sensor Type Infrared, Display Type Not Applicable, Detection Concentration - Minimum 0 ppm, Detection Concentration - Maximum 2,000 ppm, Response Time 2 min, Measures Temperature Temperature Measuring, Operating Temperature - Minimum 32 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.