Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differenitial Pressure Transmitter, Pr Xmtr Wall Mr

  • Mfr # MSX-W22-PA

  • Zoro # G607143688


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Accuracy
± 1 %
Output
Current, Voltage
Power Required
21 mA
Process Connection Type
Stepped Barb Fitting
Process Connection Size
1/8 in, 3/16 in, 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSX-W22-PA
Zoro #
G607143688
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in, 3/16 in, 1/4 in

Details

Accuracy
± 1 %
Output
Current, Voltage
Power Required
21 mA
Process Connection Type
Stepped Barb Fitting
Application
Building and Maintenance, HVAC
Operating Temp. - Transmitter
-20°C to 70°C
Standards
CE
Source Voltage
2-Wire: 10 to 36 Vdc, 3-Wire: 17 to 36 Vdc/21.6 to 33 Vac
Max. Pressure (PSI)
6 psi
Pressure Range
-1250 Pa to 1250 Pa
Mounting
Wall Mount
Loop Resistance
Current Output: 0 to 1250 Ω max, Voltage Output: Load resistance 1 kΩ min.
Electrical Connections - Transmitter
1/2 in NPS female Conduit with Screw Terminal block
Enclosure Rating
IP66, NEMA Type 4X, UL94 V-0, UL 2043 (Plenum)
Electrical Output
4 to 20 mA, 0 to 5 Vdc, 0 to 10 Vdc
Response Time
3 s
Span Adjustment
Push Button
Long Term Stability
± 1% FSO/year
Wire Gauge
26 to 16 AWG
Measurement Pressure Type
Differential
Proof Pressure
Up to 6 psi
Number of Wires
2, 3
Media Compatibility
Air, Argon, Carbon dioxide, Helium, Nitrogen, Non-Conductive Gases, Non-Corrosive Dry Gases
Supply Power Type
AC/DC

Description

Differential pressure transmitter, wall mount, universal current/voltage outputs, bi-directional, range 2 (600, 750, 1000, 1250 Pa).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.