Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differenitial Pressure Transmitter, Xmtr W Mr WLcd

  • Mfr # MSX-W12-IN-LCD

  • Zoro # G307143575


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Sensor Length - Submersible Transmitter
5.7 in
Width
5.7 in
Height
3 in
Weight
0.5 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSX-W12-IN-LCD
Zoro #
G307143575
UPC #
-
Country of Origin
United States

Dimensions

Sensor Length - Submersible Transmitter
5.7 in
Width
5.7 in
Height
3 in

Details

Weight
0.5 lbs

Description

Differential pressure transmitter, wall mount, universal current/voltage outputs, uni-directional, range 2 (1, 2, 3, 5" wc) with LCD display.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.