Differential pressure anemometer
Mfr # ANE-1
Zoro # G0060825
product price: $529.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 477A-1
Includes
5 ft Silicone Tubing with a removable adapter sized 2 mm OD to 3/16 in OD
Type
Differential
Product Type
Anemometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ANE-1
Zoro #
G0060825
UPC #
094700904287
Country of Origin
United Kingdom
Details
Item
Anemometer
For Use With
Mfr. No. 477A-1
Includes
5 ft Silicone Tubing with a removable adapter sized 2 mm OD to 3/16 in OD
Type
Differential
Product Type
Anemometer
Description
Anemometer, Product Type Anemometer, Includes 5 ft Silicone Tubing with a removable adapter sized 2 mm OD to 3/16 in OD, Compatible with Manufacturer Model Number 477A-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.