Zoro Homepage

Differential Pressure Gage, Indicating Xmtr 05002 Wc

  • Mfr # 605-00N

  • Zoro # G007143844


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Overall Height - Transmitter
7.5 in
Width
3.8 in
Length
6.9 in
Weight
2.3 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-00N
Zoro #
G007143844
UPC #
-
Country of Origin
United States

Dimensions

Overall Height - Transmitter
7.5 in
Width
3.8 in
Length
6.9 in

Details

Weight
2.3 lbs

Description

Differential pressure indicating transmitter, range .05-0-0.2" w.c., max. pressure 10 psi (1.7 bar), ±2% electrical accuracy, ±4% mechanical accuracy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.