Zoro Homepage

Differential Pressure Gage, Mag 505 Mm Wc

  • Mfr # 2300-10MM

  • Zoro # G507143900


product price: $97.25
/ea
Free Shipping & Returns

Key Features

Accuracy
± 3 %
Process Connection Type
NPT Female
Process Connection Size
1/8 in
Pressure Range
-5 mmHg to 5 mmHg
Operating Temp.
20°F to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300-10MM
Zoro #
G507143900
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in

Details

Item
Differential Pressure Gauges
Accuracy
± 3 %
Process Connection Type
NPT Female
Pressure Range
-5 mmHg to 5 mmHg
Operating Temp.
20°F to 140°F
Mounting
Vertical
Body Material
Aluminum, Acrylic
IP Rating
IP67
Media Compatibility
Air, Argon, Carbon dioxide, Helium, Nitrogen, Non-Corrosive Dry Gases

Description

Differential pressure gage, zero center range 5-0-5 mm w.c., calibrated for vertical scale position, ±3% accuracy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.