Zoro Homepage

Differential Pressure Gage, Magnehelic Gage

  • Mfr # 2000-10MM

  • Zoro # G807143303


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
5.3 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-10MM
Zoro #
G807143303
UPC #
-
Country of Origin
United States

Dimensions

Height
3 in
Width
5.3 in
Length
6 in

Description

Differential pressure gage, range 0-10 mm w.c., minor divisions .20, calibrated for vertical scale position, ±3% accuracy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.