Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure gage, range 0-10" w.c. & 0-2.5 kPa.

  • Mfr # 2010D

  • Zoro # G607143855


product price: $88.75
/ea
Free Shipping & Returns

Key Features

Length
5.8 in
Width
5.4 in
Height
2.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2010D
Zoro #
G607143855
UPC #
-
Country of Origin
United States

Dimensions

Length
5.8 in
Width
5.4 in
Height
2.9 in

Description

Differential pressure gage, range 0-10" w.c. & 0-2.5 kPa.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.