Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure gage, range 0-1.0" w.c.

  • Mfr # 2-5001

  • Zoro # G1438580


product price: $76.85
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-5.00%
Process Connection Type
Hose Barb
Process Connection Size
3/16 in
Series
2-5000 Minihelic II
Process Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-5001
Zoro #
G1438580
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
3/16 in
Nominal Dial Size
2 1/16 in
Case Diameter
3 1/16 in
For Panel Cut-Out Size
2.625 in
For Panel Cutout Diameter
2.625 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-5.00%
Process Connection Type
Hose Barb
Series
2-5000 Minihelic II
Process Connection Gender
Male
Application
Air Samplers, Cabinet Air-Purging, Duct Pressures, Electronic Air Cooling Systems, Face Velocity on Fume Hood, Laminar Flow Hoods, Local Indication on Filter Status, Room Positive Pressure Sensing
Process Connection Location
Back
Housing Material
Glass Filled Nylon
Pressure Range
0 to 1 in wc
Sensor Type
Diaphragm
Case Material
Nylon
Standards
EU RoHS II
Gauge Case Material
Nylon
Pressure Gauge Type
Differential Pressure Gauge
Pointer Color
Red
Panel-Mountable
Yes
Includes Calibration Certificate
No
Pointer Material
Aluminum
Dial Color
White
Lens Material
Polycarbonate
Dial Face Material
Aluminum
Mounting Orientation
Upright Only
Case Shape
Round
Sensor Material
Silicone Rubber
Includes Mounting Hardware
Yes
Compatible Process Media
Air and Compatible Non-Corrosive Gases
Primary Pressure Scale Color
Black
Ambient Operating Temperature Range
20 Degrees to 120 Degrees F
Panel Mount Characteristics
(2) #4-40 Screws Into Tapped Mounting Bracket Stud Holes in Rear of Gauge
Number of Switches
0
Operating Temperature - Maximum
120 Degrees F
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Minimum
20 Degrees F
Pressure Measurement - Maximum
1 in wc

Description

Minihelic Pressure Gauge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.