Shop DWYER INSTRUMENTS

Differential pressure gage, range 0.5-0-0.5" w.c., minor divisions .02.

  • Mfr # 2301

  • Zoro # G3620758


product price: 
$
96.19
/ea

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
2000
Process Connection Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2301
Zoro #
G3620758
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Gauge Nominal Dial Size
4 1/2 in
Differential Gauge Connection Size
1/8 in
Manufacturers Warranty Length
5 yr
Bolt Circle Diameter
4.125 in
Case Depth
1.687 in
Manufacturer Warranty Length
5 yr
Case Diameter
4 3/4 in

Details

Item
Differential Pressure Gauge
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
2000
Process Connection Gender
Female
Application
Flow Measurement, Vacuum Applications, Clean Rooms, HVAC/R, Fan Pressure Indication, Filtration Monitoring
Process Connection Location
Back, Side
Housing Material
Die Cast Aluminum
Pressure Range
0.5 to 0 to 0.5 in wc
Sensor Type
Diaphragm
Case Color
Gray
Gauge Accuracy
+/-2%
Differential Pressure Range Units
in wc
Gauge Connection Location
Back and Side
Includes
Two 1/8 in NPT Plugs
Gauge Case Material
Aluminum
Gauge Operating Temp. Range
20 Degrees to 140 Degrees F
Case Material
Aluminum
Differential Pressure Range Value
-0.50 to 0 to 0.50
Differential Gauge Connection Type
FNPT
Rated Total Pressure
-20 in Hg to 15 psi
Standards
EU Directive 2011/65/EU (RoHS II)
Maximum Working Static Pressure
80 psig
Over-Pressure Limit
1.72 bar
Includes Mounting Hardware
Yes
Adjustable Set Points
No
Sensor Material
Silicone Rubber
Compatible Process Media
Cleanroom
Includes Calibration Certificate
No
Dial Face Material
Plastic
Case Shape
Round
Removable Bezel
No
Ambient Operating Temperature Range
20 Degrees to 140 Degrees F
Mounting Orientation
Upright Only
Hazardous Location Rating
Not Rated
Pointer Material
Aluminum
Pointer Characteristics
Red Tipped Pointer of Heat Treated Aluminum Tubing is easy to see
Includes Vent Plug
Yes
Panel-Mountable
Yes
Case Construction
Corrosion Resistant
Dial Color
White
IP/NEMA Rating
IP67
Blowout Safety Back
Yes
Bezel Material
Die Cast Aluminum
Pressure Gauge Type
Differential Pressure Gauge
Case Finish
Die Cast
Non-Sparking
No
Panel Mount Characteristics
3 L Dia Holes on E Dia Bolt Circle
Bezel Mounting Type
Flush
Mounting Hardware Included
Flange
Accuracy Details
+/-2% (-HA model +/-1) of FS ( +/-3% (-HA +/-1.5%) on -0, -100PA, -125PA, -10MM and +/-4% (-HA +/-2%) on -00, -60PA, -6MM ranges), throughout range at 70 Degrees F (21.1 Degrees C).
Pressure Measurement - Maximum
0.5 in wc
Number of Switches
0
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Minimum
-0.5 in wc
IP Rating
IP67
Operating Temperature - Minimum
20 Degrees F
Working Static Pressure - Maximum
80 psig

Description

Differential Pressure Gauge, Pressure Range 15.0-0-15.0 Inches WC, Pressure Range Minor Divisions 1.00, Rated Total Pressure -20 Inches Hg to 15 PSIG, Differential Pressure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.