Zoro Homepage

Differential Pressure Switch

  • Mfr # DPA-7033-153-61

  • Zoro # G0925331


product price: $1,871.99
/ea
Free Shipping & Returns

Key Features

Electrical Rating
15 A @ 120V, 15 A @ 240V
Overall Height
7 in
Weight
25 lb
Standards
cULus Listed
Maximum Pressure Setting
30 psid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPA-7033-153-61
Zoro #
G0925331
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Depth
4 1/4 in
Sample Line Connection Size
1/8 in

Details

Item
Air Pressure Switch
Electrical Rating
15 A @ 120V, 15 A @ 240V
Weight
25 lb
Standards
cULus Listed
Maximum Pressure Setting
30 psid
Maximum Differential Pressure Setting
30 psid
Minimum Operating Temperature
-10 Degrees F
Pressure Type
Differential
Maximum Operating Temperature
180 Degrees F
Input Voltage
120V AC, 240V AC
Housing Material
Steel
Maximum Pressure Rating
50 psig
Product Type
Differential Pressure Switch
Reset Type
Automatic Reset
Sample Line Connector Type
NPT
Pressure Setpoint Type
Adjustable
Electrical Connection Type
Screw Terminals
Minimum Differential Pressure Setting
0 psid
Mounting Orientation
Vertical
Number of Switches
1
Housing Type
Standard Housing
Contact Form
SPDT
Minimum Pressure Setting
0 psid

Description

Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 15 A @ 120V, 15 A @ 240V, Housing Material Steel, Housing Type Standard Housing, Input Voltage 120V AC, 240V AC, Maximum Differential Pressure Setting 30 psid, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 50 psig, Maximum Pressure Setting 30 psid, Minimum Differential Pressure Setting 0 psid, Minimum Operating Temperature -10 Degrees F, Minimum Pressure Setting 0 psid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.