Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential pressure transmitter, 0-1" w.c., 4-20 mA output

  • Mfr # 685-00

  • Zoro # G207143620


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Width
2.6 in
Height
2.1 in
Sensor Length - Submersible Transmitter
3.7 in
Weight
0.14 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685-00
Zoro #
G207143620
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.6 in
Height
2.1 in
Sensor Length - Submersible Transmitter
3.7 in

Details

Weight
0.14 lbs

Description

Differential pressure transmitter, 0-1" w.c., 4-20 mA output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.