Zoro Homepage

Differential pressure transmitter, 0-5" wc, 0-10 V output

  • Mfr # 685-03-V

  • Zoro # G107143560


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Height
2.1 in
Width
2.6 in
Length
3.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
685-03-V
Zoro #
G107143560
UPC #
-
Country of Origin
Germany

Dimensions

Height
2.1 in
Width
2.6 in
Length
3.7 in

Description

Differential pressure transmitter, 0-5" wc, 0-10 V output

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.