Zoro Homepage

Differential pressure transmitter, 0 to 15" w.c., 4-20 mA.

  • Mfr # 616KD-05

  • Zoro # G5475233


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Pressure Range (In. WC)
0 to 15
Accuracy
+/-2% of Full Scale
Output
4 to 20mA DC
Power Required
10 to 35V DC (2 Wire), 12 to 26V AC (4 Wire)
Process Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
616KD-05
Zoro #
G5475233
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in, 1/4 in
Process Connection Size - Transmitter
1/8 in
Overall Length
1.03 in
Overall Width
2.4 in

Description

Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure 0 in wc, Maximum Pressure 15 in wc, Overpressure 5 psig, Accuracy +/-2 Percent of Full Scale, Number of Wires 2, 4, Process Connection Gender Male, Process Connection Size 1/8 in, 1/4 in, Process Connection Type Hose Barb, Power Required 10 to 35V DC (2 Wire), 12 to 26V AC (4 Wire), IP Rating IP20, NEMA Rating NEMA 1, Series 616KD, Electrical Connections Screw Terminals, Burst Pressure Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.