Zoro Homepage

Differential Pressure Transmitter, 2 In Wc

  • Mfr # 607-4

  • Zoro # G107143324


product price: $1,069.99
/ea
Free Shipping & Returns

Key Features

Height
5.9 in
Length
4.1 in
Width
5.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607-4
Zoro #
G107143324
UPC #
-
Country of Origin
United States

Dimensions

Height
5.9 in
Length
4.1 in
Width
5.7 in

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.