Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Differential Pressure Transmitter, 25025

  • Mfr # 648B-16

  • Zoro # G407143642


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Height
2.4 in
Width
3.9 in
Sensor Length - Submersible Transmitter
6.3 in
Weight
0.35 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
648B-16
Zoro #
G407143642
UPC #
-
Country of Origin
China

Dimensions

Height
2.4 in
Width
3.9 in
Sensor Length - Submersible Transmitter
6.3 in

Details

Weight
0.35 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.