Shop DWYER INSTRUMENTS

Differential pressure transmitter, range 0-20" w.c., max. pressure 20 psig.

  • Mfr # 616W-4-LCD
  • Zoro # G3268977

product price: 
$
549.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25% of Full Scale
Housing Material
Plastic
Output
4 to 20mA
Electrical Connections
Terminal Block
Process Connection Type
Hose Barb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
616W-4-LCD
Zoro #
G3268977
UPC #
-
Country of Origin
United States
Item
Indicating Differential Transmitter
Accuracy
+/-0.25% of Full Scale
Housing Material
Plastic
Output
4 to 20mA
Electrical Connections
Terminal Block
Process Connection Type
Hose Barb
Power Required
10V DC to 36V DC
Standards
CE, RoHS Compliant
Series
616W
NEMA Rating
NEMA 4X
Display Type
Digital
Features
Zero and Span Controls
Thermal Error
+/-0.025%/ Degrees F
Display Units
in wc
Weight
0.594 lb
Overpressure
20 psig
Maximum Loop Resistance
1250 Ohm
NIST Traceable Certificate
No
Minimum Operating Temperature
-4 Degrees F
Maximum Pressure
20 in wc
Pressure Units
in wc
IP Rating
IP66
Maximum Operating Temperature
158 Degrees F
Minimum Pressure
0 in wc
Number of Wires
2, 3
For Use With Media Type
Air, Non-Combustible Compatible Gases
Display Screen Type
LCD
Primary Scale Units
in wc
Process Connection Gender
Male
Primary Scale Range
0 to 20 in wc
Process Media Temperature - Minimum
-4 Degrees F
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Electrical Connection
Terminal Block
Pressure Measurement - Maximum
20 in wc
Pressure Measurement - Minimum
0 in wc
Digital Display Screen Type
LCD
Output Power
4 to 20mA
NEMA Enclosure Rating
4X
Input Voltage
10 to 36V DC
Loop Resistance - Maximum
1250 Ohm
Process Media Temperature - Maximum
158 Degrees F

Dimensions

Process Connection Size
1/8 in, 3/16 in
Overall Height
5.13 in
Overall Width
3.75 in
Overall Length
2.13 in
Housing Length
3 3/4 in
Manufacturer Warranty Length
1 yr
Housing Height
5 1/8 in
Wire Rope Length
2.13 in
Length
2.13 in
Fits Chest Size
Zero and Span Controls

Description

Indicating Differential Transmitter, Output 4 to 20mA, Maximum Pressure 20 in wc, Minimum Pressure 0 in wc, Overpressure 20 psig, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 2, 3, Power Required 10 to 36V DC, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Process Connection Gender Male, IP Rating IP66, NEMA Rating NEMA 4X, Series 616W, Electrical Connections Terminal Block, NIST Traceable Certificate No, Display Type Digital, Housing Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.