Shop DWYER INSTRUMENTS
See all product information
Create Account
Differential Pressure Transmitter, Wet Pr Xdcr 10, 20, 5
- Mfr # WWDP-2-LCD
- Zoro # G307143551
product price:Â
$
1,199.99
/ea
Free Shipping & Returns
Key Features
Sensor Length - Submersible Transmitter
7.4 in
Height
2.5 in
Width
5.3 in
Weight
1.75 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWDP-2-LCD
- Zoro #
- G307143551
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1.75 lbs
Dimensions
- Sensor Length - Submersible Transmitter
- 7.4 in
- Height
- 2.5 in
- Width
- 5.3 in
Description
Differential pressure transmitter, selectable 10, 20, 50, 100 psid, 100 psi max. working pressure, with LCD.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.