Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location

  • Mfr # DM-1202

  • Zoro # G5988394


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
0.125 in
Process Connection Type
Tubing
Dial Size (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DM-1202
Zoro #
G5988394
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
0.125 in
Dial Size (In.)
5 in
Differential Gauge Connection Size
1/8 in
Manufacturer Warranty Length
1 yr
Digit Height
0.6 in
For Panel Cut-Out Size
4.562 in
Case Depth
2.33 in
Case Diameter
5 in
Nominal Dial Size
5 in
Flange Diameter
5.125 in
Bolt Circle Diameter
5.531 in
For Panel Cutout Diameter
4.562 in
Battery Size
9V

Details

Item
Digital Differential Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
Tubing
Application
Filtration
Gauge Case Material
Glass-Filled Plastic
Series
DM-1000
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Case Color
Light Gray
Includes
9V Battery and Instructions
Agency Compliance
CE
Socket Material
Glass Filled Plastic
Differential Pressure Range Units
in wc
Features
Differential and Air Velocity Measurement
Differential Pressure Range Value
0 to 0.25
Number of Display Digits
4
Differential Gauge Connection Type
Smooth Barb
Resolution
Dependent on Display Units Selected
Display
LCD
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge
Powered By
9V Battery or 9 to 24V DC
Display Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Connection Location
Back
Peak Hold
Yes
Standards
CE Certified
Wetted Materials
Plastic
Low Battery Indicator
No
Compatible Process Media
Air, Compatible Gases
Includes Mounting Hardware
Yes
Case Shape
Round
Over-Pressure Limit
100% Full Scale
Auto-Shutoff
No
Accuracy Details
+/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
Accuracy Grade
Not Graded
Mounting Orientation
Upright Only
Number of Display Lines
Adjustable
Languages
English
Housing Material
Glass Filled Plastic
Line Power Voltage
24 V DC
Number of Digits
4
Data Update Frequency
1 sec, 10 min
Current Consumption
5 mA
Panel Mount Characteristics
(1) 5 17/32 Dia Holes on Bolt Circle
Pressure Gauge Type
Digital Differential Pressure Gauge
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Display Screen Type
LCD
Mounting Hardware Included
Flange
Primary Display Range
0 to 0.25 in wc
Power Source
9V DC Battery; 9 to 24V DC Line-Power
Backlit Screen
No
Bar Graph
No
Non-Sparking
No
Battery Run Time
150 hr, 9 mo
Includes Batteries
Batteries Included
Battery Life
150 hr, 9 mo
Display Type
LCD
Operating Temperature Range
0 Degrees to 140 Degrees F
Pressure Measurement - Maximum
0.25 in wc
Pressure Measuring Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Minimum
0 in wc
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4X

Description

Digital Low Pressure Gauge, Dial Size (In.) 5, Range 0 to 0.25 In WC, Connection Size 1/8" O.D. Smooth Barb, Connection Location Back, Accuracy (%) +/-2, Socket Material Glass Filled Plastic, Case Material Glass Filled Plastic, Case Color Light Grey, Display 4 Digit LCD, Display Units in H2O, FPM, m/s, CFM, Cubic Meters Per Hour, Resolution Dependent on Display Units Selected, Powered By 9V Battery or 9 to 24VDC, Agency Compliance CE, Features Differential and Air Velocity Measurement, Series D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.