Zoro Homepage

Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location

  • Mfr # DM-1205

  • Zoro # G3200897


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
0.125 in
Process Connection Type
Tubing
Dial Size (In.)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-1205
Zoro #
G3200897
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
0.125 in
Dial Size (In.)
5 in
Differential Gauge Connection Size
1/8 in
Flange Diameter
5.125 in
Digit Height
0.6 in
Case Depth
2.33 in
Manufacturer Warranty Length
1 yr
For Panel Cut-Out Size
4.562 in
Case Diameter
5 in
Nominal Dial Size
5 in
Bolt Circle Diameter
5.531 in
Battery Size
9V
For Panel Cutout Diameter
4.562 in

Details

Item
Digital Differential Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
Tubing
Application
Filtration
Gauge Case Material
Glass-Filled Plastic
Series
DM-1000
Primary Scale Units
in H2O
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Agency Compliance
CE
Powered By
9V Battery or 9 to 24V DC
Includes
9V Battery and Instructions
Display
LCD
Differential Pressure Range Value
0 to 2
Differential Pressure Range Units
in wc
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge
Resolution
Dependent on Display Units Selected
Features
Differential and Air Velocity Measurement
Number of Display Digits
4
Differential Gauge Connection Type
Smooth Barb
Socket Material
Glass Filled Plastic
Case Color
Light Gray
Peak Hold
Yes
Display Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Connection Location
Back
Wetted Materials
Plastic
Standards
CE Certified
Compatible Process Media
Air, Compatible Gases
Number of Digits
4
Auto-Shutoff
No
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Mounting Orientation
Upright Only
Primary Display Range
0 to 2 in wc
Over-Pressure Limit
100% Full Scale
Display Screen Type
LCD
Battery Run Time
150 hr, 9 mo
Languages
English
Pressure Gauge Type
Digital Differential Pressure Gauge
Line Power Voltage
24 V DC
Accuracy Grade
Not Graded
Includes Mounting Hardware
Yes
Case Shape
Round
Power Source
9V DC Battery; 9 to 24V DC Line-Power
Bar Graph
No
Number of Display Lines
Adjustable
Accuracy Details
+/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
Low Battery Indicator
No
Housing Material
Glass Filled Plastic
Panel Mount Characteristics
(1) 5 17/32 Dia Holes on Bolt Circle
Non-Sparking
No
Current Consumption
5 mA
Mounting Hardware Included
Flange
Includes Batteries
Batteries Included
Data Update Frequency
1 sec, 10 min
Backlit Screen
No
Battery Life
150 hr, 9 mo
Display Type
LCD
Operating Temperature Range
0 Degrees to 140 Degrees F
Operating Temperature - Minimum
0 Degrees F
Pressure Measuring Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Pressure Measurement - Minimum
0 in wc
NEMA Enclosure Rating
4X
Includes Low Battery Indicator
No Low Battery Indicator
Operating Temperature - Maximum
140 Degrees F
Pressure Measurement - Maximum
2 in wc

Description

Digital Low Pressure Gauge, Dial Size (In.) 5, Range 0 to 2 In WC, Connection Size 1/8" O.D. Smooth Barb, Connection Location Back, Accuracy (%) +/-1, Socket Material Glass Filled Plastic, Case Material Glass Filled Plastic, Case Color Light Grey, Display 4 Digit LCD, Display Units in H2O, FPM, m/s, CFM, Cubic Meters Per Hour, Resolution Dependent on Display Units Selected, Powered By 9V Battery or 9 to 24VDC, Agency Compliance CE, Features Differential and Air Velocity Measurement, Series DM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products