Zoro Homepage

Digital Indicating Transmitter, 0200 PSIg

  • Mfr # DSGT-108-C0S

  • Zoro # G707149122


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Length
3.7 in
Weight
16.1 lbs
Case Height
6.7 in
Case Width
6.4 in
Primary Pressure Range
0-200 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSGT-108-C0S
Zoro #
G707149122
UPC #
-
Country of Origin
United States

Dimensions

Length
3.7 in
Case Height
6.7 in
Case Width
6.4 in

Details

Weight
16.1 lbs
Primary Pressure Range
0-200 psig

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.