Zoro Homepage

Digital indicating transmitter, range 0-60 psig.

  • Mfr # DSGT-105-C0S

  • Zoro # G907149151


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Primary Pressure Range
0-60 psig
Length
3.7 in
Weight
14.5 lbs
Case Height
6.7 in
Case Width
6.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSGT-105-C0S
Zoro #
G907149151
UPC #
-
Country of Origin
United States

Dimensions

Length
3.7 in
Case Height
6.7 in
Case Width
6.4 in

Details

Primary Pressure Range
0-60 psig
Weight
14.5 lbs

Description

Digital indicating transmitter, range 0-60 psig.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.