Digital Industrial Compound Gauge, -30 to 0 to 100 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGA-12

  • Zoro # G5164626


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGA-12
Zoro #
G5164626
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Connection Size
1/4 in
Case Depth
1.52 in
Digit Height
0.425 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
3 in
Case Diameter
2.62 in
Battery Size
9V

Details

Item
Digital Industrial Compound Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGA
Primary Pressure Range
-30 to 0 to 100
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Memory Storage
No
Peak Hold
No
Connection Type
MNPT
Number of Display Digits
4
Display
LCD
Includes
Alkaline Batteries
Standards
CE Certified, RoHS, Russian GOST Certification
Calibration Certificate
No
Socket Material
Stainless Steel
Display Units
in Hg, psi
Case Color
Red
Case Material
ABS Thermoplastic
Resolution
Dependent on Range
Powered By
9V Battery
Gauge Application
For Dry Air & Gases
Features
Automatic Shutoff, Zero Adjustment
Temperature Error
0.05% Degrees F
Primary Display Units
in Hg/psi
Compatible Process Media
Air and Compatible Gases
Sensor Material
Silicone
Process Temperature Range
30 Degrees to 120 Degrees F
Number of Digits
4
Adjustable Set Points
No
Includes Mounting Hardware
No
Weatherproof
No
Display Screen Type
LCD
Auto-Shutoff
Yes
Includes Batteries
Batteries Included
Backlit Screen
No
Case Shape
Round
Languages
English
Includes Rubber Boot
No
Power Source
Battery
Low Battery Indicator
Yes
Over-Pressure Limit
200% of Full Scale
Pressure Gauge Type
Industrial Pressure Gauge
Pressure Range Type
Compound
Includes Calibration Certificate
No
Primary Display Range
-30 to 0 to 100
Non-Sparking
No
Display Range
30 in Hg to 0 to 100 psi
Process Connection Gender
Male
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Pressure Measuring Units
in Hg, psi
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Maximum
120 Degrees F
Pressure Measurement - Maximum
100 psi
Process Media Temperature - Minimum
30 Degrees F
Vacuum Measurement - Minimum
-30 in Hg
Pressure Measurement - Minimum
0 psi
Vacuum Measurement - Maximum
0 in Hg

Description

Digital Industrial Compound Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units in Hg, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in, Power Source Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.