Shop DWYER INSTRUMENTS

Digital Industrial Pressure Gauge, 0 to 500 psi, 3 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGW-11
  • Zoro # G903481538

product price: 
$
194.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DPGW-11
Zoro #
G903481538
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 in
Digit Height
0.425 in
Connection Size
1/4 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.62 in
Case Depth
1.52 in
Nominal Dial Size
3 in
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGW
Primary Pressure Range
0 to 500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Display Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Gauge Application
For Liquids & Gases
Display Resolution
0.2 psi
Powered By
9V Battery
Includes Calibration Certificate
No
Process Temperature Range
30 Degrees to 120 Degrees F
Includes Mounting Hardware
No
Number of Display Digits
4
Number of Digits
4
Languages
English
Backlit Screen
No
Primary Display Units
psi
Resolution
Dependent on Range
Weatherproof
No
Primary Display Range
0 to 500
Adjustable Set Points
No
Case Shape
Round
Case Material
ABS Thermoplastic
Connection Type
MNPT
Case Color
Black
Features
Automatic Shutoff, Zero Adjustment
Non-Sparking
No
Includes Batteries
Batteries Included
Calibration Certificate
No
Pressure Range Type
Pressure
Sensor Material
Silicone
Compatible Process Media
Liquids and Compatible Gases
Socket Material
Stainless Steel
Display Screen Type
LCD
Display Range
0 to 1,018 in Hg, 0 to 1153 ft wc., 0 to 34.47 bar, 0 to 3447 kpa, 0 to 35.15 kg/cm², 0 to 500 psi
Includes Rubber Boot
No
Display
LCD
Low Battery Indicator
Yes
Standards
CE Certified, RoHS, Russian GOST Certification
Includes
Alkaline Batteries
Peak Hold
No
Process Connection Gender
Male
Power Source
Battery
Auto-Shutoff
Yes
Pressure Gauge Type
Industrial Pressure Gauge
Temperature Error
0.05% Degrees F
Memory Storage
No
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Process Media Temperature - Maximum
120 Degrees F
Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
30 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, oz/sq in, psi
Pressure Measurement - Maximum
500 psi
Includes Low Battery Indicator
Low Battery Indicator
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom, Process Connection Size 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.