Digital Panel Meter, LCD Display
- Mfr # DPMA-402
- Zoro # G307146484
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Length
5.7 in
Width
2.3 in
Height
2.3 in
Weight
0.3 lbs
Series
DPMA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPMA-402
- Zoro #
- G307146484
- UPC #
- -
- Country of Origin
- Macao
- Weight
- 0.3 lbs
- Series
- DPMA
- Display Features
- High Contrast
- Accuracy
- +/-0.05%
- Digital Display Screen Type
- LCD
- Display Span - Maximum
- 1,999
- Product Type
- LCD Digital Panel Meter
- DC Voltage Input - Maximum
- 24 V DC
- DC Voltage Input - Minimum
- 15 V DC
- Number of Display Digits
- 3.5
- Terminal Connection Type
- Screw Clamp
- Standards
- RoHS
- Current Display - Minimum
- 4 mA
- Parameters Measured
- AC Current, DC Current, DC Voltage
- Digital Display Screen Color
- Red
- NEMA Enclosure Rating
- 4
- Item
- Digital Panel Meter
- Includes Mounting Hardware
- Included
- Current Display - Maximum
- 20 mA
Dimensions
- Length
- 5.7 in
- Width
- 2.3 in
- Height
- 2.3 in
- Cutout Height
- 1 49/64 in
- Cutout Width
- 3 5/8 in
- Overall Width
- 2.3 in
- Cutout DIN Size
- 8-Jan
- Overall Height
- 2.3 in
- Digit Height - Minimum
- 0.45 in
- Digit Height - Maximum
- 1 in
- Overall Depth
- 5.7 in
Description
Digital Panel Meter, Current; Humidity; Pressure; Temperature; Voltage; Watt/Power Factor Transmitter, Input Range 4 to 20 mA, Accuracy +/-0.05 Percent, Display Span +/-1,999, Display Digits 3 1/2, LCD Display, Fits 3.62 in x 1.77 in Cut Out, Connector Type Screw Terminal, Not Applicable Interface, Mounting Clamp, Panel, Style DPMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.