Shop DWYER INSTRUMENTS
See all product information
Create Account
Digital Panel Meter, LCD Display
- Mfr # DPMF
- Zoro # G207146522
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Length
2 in
Width
2 in
Height
3 in
Weight
0.08 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DPMF
- Zoro #
- G207146522
- UPC #
- -
- Country of Origin
- Macao
- Weight
- 0.08 lbs
Dimensions
- Length
- 2 in
- Width
- 2 in
- Height
- 3 in
Description
Digital Panel Meter, Display Process, Input Range 4 to 20 mA DC, Accuracy +/-0.1 Percent, Display Span +/-1,999, Display Digits 3 1/2, LCD Display, Connector Type Screw Terminal, Not Applicable Interface, Mounting Panel, Surface Mount, Style DPMF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.